Kids Childrens Sofa Set 2 Seater Seat Furniture Armchair Boys Girls Footstool

Order Code: ZT3352933S

£72.99 Inc VAT (20%)


Description

2-PIECE SET: This 2-piece kids sofa set includes 1 kid sofa and 1 matching footstool, perfect for 2 kids age 3 to 5 years old. MODERN DESIGN: Modern and elegant style, this kid sofa bed features smooth surface with rolled armrest, creates a luxurious sitting spot for your lovely kid and also an eye-catching among your furniture. SOFT & COMFORTABLE: Covered with PVC material, this toddler sofa set is wear-resistant and easy to clean. Cushioned seat, backrest and armrest ensure comfort for your sweetie. STURDY STRUCTURE: Constructed from strong wood frame, this childrens armchair can hold up 60kg, ideal for long lasting use. 4 removable legs on the bottom of sofa offers extra stability. DIMENSION: Sofa Dimension: 83L x 42W x 41H cm Footstool Dimension: 54L x 25W x 18H cm Sofa Weight Capacity: 60kg Stool Weight Capacity: 40kg.

See full description
Specifications for Kids Childrens Sofa Set 2 Seater Seat Furniture Armchair Boys Girls Footstool
  • Product Type
    Kids Sofa Set
  • Style
    Modern
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome