0
1
2

Kids Mini Sofa Children Armchair with Ottoman for Bedroom Playroom Pink

Order Code: ZT4184270S

£59.99 Inc VAT (20%)


Description

Why must adults always enjoy all the fun? The HOMCOM children's armchair allows your children to enjoy the same relaxation, but the size is small and suitable for children! The solid wood structure and soft padding can support a weight of 45 kg. Recommended for children from 18 to 36 months. It will soon become their favorite for watching movies, playing games, reading books, etc.! - Bright pink, can be easily used with any style of bedroom or game room- Durable PVC material and soft sponge filling- Very suitable for playing games, watching movies, reading books, etc .- Solid wood structure and cushion support, maximum load 45 kg- Anti-skid foot pads to improve safety- Ideal materials for easy cleaning- Item Name: Kids sofa- Brand Name: HOMCOM- Colour: pink, black - Material: Plastic, wood, sponge, plastic (feet) - Age: 18-36 months- Qualification: EN71-1.2.3, BS5852- Overall size: 49L x 39W x 41.5Hcm - Seat size: 30 Lx 28W x 21Hcm - Footstool size:28L x 28W x 17Hcm - Net weight: 3.2kg - Load-bearing capacity: 45kg.- Accessories included: a seat, a footrest- Custom label: 310-036V70PK

See full description
Specifications for Kids Mini Sofa Children Armchair with Ottoman for Bedroom Playroom Pink
  • Weight
    3.2kg
  • Colour
    Pink
  • Product Type
    Kids Mini Sofa
  • Load Capacity
    45kg