0
1
2

Kids Sofa Chair Set Armchair Seating Seat Bedroom Playroom Stool Black

Order Code: ZT4184322S

£59.99 Inc VAT (20%)


Description

Introducing this comfortable HOMCOM kids armchair set – where your little ones will enjoy the same relaxation as you, in a size that's just right for them! With a two-sided armrest chair and a footstool, they'll snuggly sit with their feet up, whilst the wood structure and plush padding guarantee extra comfort and security – suitable for ages 18-36 months. Create a comfortable space for kids, so they can fill their childhood with cherished memories. - 2-piece set includes 1 sofa and 1 matching footstool
- 1 matching footstool included offers extra comfort
- Without hard edges prevents your kid from injured
- Full wooden frame and non-slip feet on the bottom make the sofa sturdy and safe- Plastic cover and filled with fire retardant foam offer a comfortable sitting experience for your kid
- A great addition to any child's room or even a spot of their own in your family room
- Lightweight design make the set easy to move
- Easy to clean- Colour: Black
- Material: Wood, Plastic, 25D fireproof sponge
- Net Weight: 6.4kg
- Sofa Weight Capacity: 50kg
- Stool Weight Capacity: 40kg
- Sofa Dimension: 54L x 42W x 41H cm
- Stool Dimension: 26L x 26W x 18H cm
- Seat Size: 29W x 29D cm
- Seat Height: 18cm
- Certificated Age: 18+ months old. Recommended age range: 18-36 months
- Qualification: EN71-1-2-3, BS5852
- Custom Label: 310-008V70BK

See full description
Specifications for Kids Sofa Chair Set Armchair Seating Seat Bedroom Playroom Stool Black
  • Colour
    Black
  • Product Type
    Kids Sofa Chair Set
  • Seat Height
    18cm
  • Weight
    6.4kg