Kids Sofa Children Chair Seat Armchair W/Footstool Playroom Bedroom Pink

Order Code: ZT3352902S

£59.99 Inc VAT (20%)


Description

2-Piece Set: This 2-piece kids sofa set includes 1 armchair and 1 matching footstool, perfect for kids age 3 to 5 years old. Attractive Appearance: This toddler armchair set features smooth surface with rolled armrest, creates a luxurious sitting spot for your lovely kid and also an eye-catching among your furniture. Soft & Comfortable: Covered with PVC material, this kids chair set is wear-resistant and easy to clean. Sponge cushioned seat, backrest and armrest ensure comfort for your sweetie. Sturdy Structure: Constructed from strong wood frame, this kids armchair can hold up 50kg, ideal for long lasting use. Non-slip feet on the bottom offers extra stability. Dimension: Sofa Dimension: 54L x 42W x 41H cm Footstool Dimension: 26L x 26W x 18H cm Sofa Weight Capacity: 50kg Footstool Weight Capacity: 40kg.

See full description
Specifications for Kids Sofa Children Chair Seat Armchair W/Footstool Playroom Bedroom Pink
  • Product Type
    Kids Sofa Set
  • Colour
    Pink