Leather Sofa

Leather Sofa

Order Code: ZT1063084XCopy

£839.99 Inc VAT (20%)



Description unavailable

Specifications for Leather Sofa
  • MFR Part No.
    OF0301BK
  • Back Height
    1080mm
  • Seat Width
    540mm
  • Seat Depth
    530mm
  • Colour
    Black
  • Weight
    32kg
  • Height
    810mm
  • Depth
    770mm
  • Seat Height Range
    450mm
  • Width
    1350mm