Manual Recliner Sofa with Footrest 360 Swivel Sofa Armchair Faux Leather Grey

Order Code: ZT3351747S

£229.99 Inc VAT (20%)


Description

Duo set: Comes with a recliner chair and footstool, the perfect seat for relaxing in, whether it's in the home or the office.Reclining armchair: Back goes back to a maximum 135° degree angle, so you can fully relax. Tall ergonomic back for support, and low armrests to give you plenty of sitting space.Comfortable: Filled with thick sponge for plenty of comfort, micro fiber surface is soft, breathable and easy to maintain.Foot rest: Elevates Pairs perfectly with the reclined back for ultimate relaxation.Dimensions: 109H x 78W x 82.5Dcm. Foot stool: 42H x 49W x 40Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Manual Recliner Sofa with Footrest 360 Swivel Sofa Armchair Faux Leather Grey
  • Material
    Microfibre
  • Colour
    Grey
  • Load Capacity
    120kg
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome