Modern Double Seat Sofa Compact Loveseat Couch Padded Velvet Wood Legs, Grey

Order Code: ZT3351008S

£149.99 Inc VAT (20%)


Description

Sturdy frame: Wood frame with solid reinforced wood legs for stability and durability, supports up to 150kg. Pads on feet for floor protection.Thick padding: The whole love seat is wrapped in foam cushioning for you to sink in comfortably.Extra-wide seat: 117cm wide, the two seater sofa seats up to two people. High back provides support for your body.Smooth style upholstery: Stylish, smooth and easy to clean. The home office sofa still looks fresh after years of use.Dimensions: 77H x 117L x 56.5Wcm. Seat: 46.7H x 117W x 42Dcm. Assembly required.

See full description
Specifications for Modern Double Seat Sofa Compact Loveseat Couch Padded Velvet Wood Legs, Grey
  • Assembly
    Required
  • Seat Width
    117cm
  • Weight Capacity
    150kg
  • Product Type
    Double Seat Sofa
  • Style
    Modern
  • Colour
    Grey
  • Seat Depth
    42cm
  • Seat Height
    46.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome