Recliner Sofa Chair PU Leather Massage Armcair with Remote Control, Grey

Order Code: ZT3348683S

£179.99 Inc VAT (20%)


Description

TWO MASSAGE POINTS AND ADJUSTABLE SETTINGS: Fitted in back to relax you. Eight modes to choose from, five intensity levels and two time settings. 150 RECLINING: Moves for you to lean back and relax. Works with the footrest - perfect for time-outs at home or in the office. COMFORTABLE Filled with thick sponge on the seat and back, with fixed armrests. High back for full support. REMOTE INCLUDED: Easy to control, with storage pocket. DIMENSIONS: 98H x 68W x 88Dcm. Reclined: 77H x 68W x 158Dcm. Seat: 48W x 50. 5Dcm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Recliner Sofa Chair PU Leather Massage Armcair with Remote Control, Grey
  • Colour
    Grey
  • Material
    PU Leather
  • Product Type
    Recliner Sofa Chair
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome