Traditional Double Sofa with Spring Padded Cushion and Armrest for Home Office833-956V70BU

Order Code: ZT3352108S

£359.99 Inc VAT (20%)


Description

Wide double seat: Enough room for two people, or to give you plenty of space to stretch out. A love seat size which is suitable for smaller rooms and spaces.Comfortable: Thick sponge-filled seat and back cushions, simply sit down and sink in. Linen upholstery covered the two seater sofa is breathable and smooth against the skin.Eucalyptus frame: Naturally strong and durable material, a structure which will support you as you sit on the home office sofa. The dark tone complements the upper sofa colour.Dimensions: 83H x 140W x 78Dcm Seat: 115W x 53Dcm. Cushion: 50L x 28Wcm.Maximum load 200kg. Assembly required.

See full description
Specifications for Traditional Double Sofa with Spring Padded Cushion and Armrest for Home Office833-956V70BU
  • Product Type
    Double Sofa
  • Load Capacity
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome