Tub Sofa - Leather Look

Order Code: ZT1115448P

£539.99 Inc VAT (20%)


Description

A classic armchair and sofa range, both good-looking and most importantly, comfortable.
A comfortable and durable 2 seater PU sofa, ideal for any waiting area or break room
Plush cushions with stylish stitching detail
Matching armchairs available
Suitable for users up to 230 kg
Available in black PU, as well as royal blue, charcoal or claret fabric
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Tub Sofa - Leather Look
  • Colour
    Black
  • MFR Part No.
    OF0200
  • Seat Width
    1100mm
  • Back Height
    355mm
  • Back Width
    550mm
  • Seat Depth
    520mm
  • Height
    775mm
  • Weight
    19.2kg
  • Width
    1240mm
  • Seat Height Range
    415mm
  • Depth
    635mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome