Rounded shell design: Lotus-shaped backrest makes this tub chair a distinct statement, delivering a vintage glamour to your home setting.Velvet-feel upholstery: Soft and beautiful feel, a luxurious covering which pairs beautifully with the indented back.Padded seat: sit comfortably. High, curved back offers support when you lean back.Wooden legs: Keeps the chair stable and level on the floor, with foot pads to gently protect floor.Dimensions: 77H x 67W x 65Dcm. Seat: 45H x 51W x 50Dcm. Maximum load 200kg. Assembly required.