212886 Combi Spray Drying Rack Trolley x 2 & Connector

Order Code: ZT4187523S

£399.99 Inc VAT (20%)


Description

Elevate your drying efficiency with our innovative bundle featuring two spray drying rack trolleys and a complimentary 2-way connector. Meticulously crafted for convenience, space-saving design, and adaptability, this cutting-edge trolley system is sure to meet all your drying requirements.
Remarkably, this bundle provides up to 8 different orientation and 7 different width combinations, giving you exceptional flexibility. Choose to use both racks separately, join them together for extended capacity, or opt for a more compact setup using the connector and just 1 leg from the second rack.
Each trolley boasts 15 convenient drying layers, providing ample space for your painted items and facilitating efficient and organised drying in your paint shop or workshop. With a robust powder-coated steel frame, these trolleys not only ensure durability but also add a sleek and professional finish, complementing the aesthetics of your workspace. The premium material contributes to their strength, boasting an impressive weight capacity of 25kg per layer, making them suitable for heavy-duty usage in industrial settings.
Featuring 55cm long bars, the racks securely hold various-sized items, while an 85mm gap between the bars ensures optimal air circulation, promoting efficient drying and preventing potential contact between items. For added convenience, each drying bar comes with a removable plastic sleeve, facilitating easy cleaning and maintenance for prolonged use.
Customise the width of your spray drying rack trolley effortlessly by fitting our 2-way separator either horizontally or vertically, creating a narrow or wider drying space. The additional connector comes with 4 hand bolts, ensuring quick and easy attachment to your trolleys without the need for complex tools or time-consuming installations.
Manoeuvrability is key, and our rack trolleys each feature four heavy-duty castor wheels that rotate 360 degrees, making it effortless to move and position the racks as needed.
Upgrade your workspace today with these spray drying rack trolleys, meticulously designed to meet the demands of your industry and provide a hassle-free and efficient drying process.

Product Features:

* 15 Convenient Drying Layers Per Rack
* 25kg Weight Capacity Per Layer
* Extra Long 55cm Drying Bars
* Adjustable Assembly & Trolley Connectivity
* 4 Heavy Duty 360 Degree Castor Wheels
Drying Rack Specifications:

* Colour: Blue
* Material: Powder Coated Steel
* Weight: 26.05kg
* Weight Capacity Per Level: 25kg
* Total Weight Capacity: 375kg
* Height: 181.5cm/1.8m/71.5
* Minimum Rack Width: 35cm/0.35m/13.8
* Maximum Rack Width: 65cm/0.65m/25.6
* Depth: 59.3cm/0.59m/23.2
* Bar Length: 55cm/0.55m/21.7
* Gap Between Bars: 85mm/8.5cm/3.3
* Number Of Layers: 15
2 Way Separator Specifications:

* Colour: Blue
* Material: Powder Coated Steel
* Weight: 3.5kg
* Height: 300mm/30cm/11.8
* Width: 597mm/59.7cm/23.5
* Depth: 38mm/3.8cm/1.5
* Hand Bolt Length: 115mm/11.5cm/4.5
Box Contents:

* 2 x Adaptable Spray Drying Rack Trolleys
* 1 x 2 Way Connector
* 4 x Secure Hand Bolts

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome