Three-man camping tent: A home to make memories for the weekend, whether you're camping, hiking or attending a festival.Two room design: A large sleeping area and a living area are included. Tunnel tent bedroom is separated with door for privacy.
Living room roomy enough for shoes and bags.Two doors: One on the side, one on the front. Mesh vents keep inside the family tent cool by allowing air to enter and leave.Four inner storage bags. Keep items in a safe spot inside this tent.Dimensions: 154H x 426L x 206Wcm. Folded: 17H x 63L x 16Wcm. 2000mm waterproof index.