40" Trampoline Rebounder Workout Adjustable Handle Adult Jumper FitnessA00-012BK

Order Code: ZT3348367S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£57.958%


Description

FULL BODY WORKOUT: This rebounder with handle is ideal for children and adults, our opti trampoline suitable for sports enthusiasts and fitness shapers, improve full body balance and burn caloriesSELECTED MATERIAL: The trampoline with handle is made of sturdy steel frame with tough weatherproof oxford fabric, fitness trampolines is suitable for both indoor and outdoor useAdjustable handle with four height levelsPROFESSIONAL PROTECTION: With a removable padded PE edge of the trampoline net prevents jumpers from stepping into bungee cords, exercise trampoline will let you jump safer and confidenceDIMENSIONS: Exercise Trampoline Overall Size: 101L x 101W x 116-132H cm Weight Capacity: 100kg

See full description
Specifications for 40" Trampoline Rebounder Workout Adjustable Handle Adult Jumper FitnessA00-012BK
  • Product Type
    Trampoline
  • Size
    40in
  • Weight Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome