0
1
2
3

4m Portable Badminton Net for Tennis Pickleball Volleyball Badminton

Order Code: ZT4185346S

£45.99 Inc VAT (20%)


Description

107-155cm adjustable height: More than just a badminton net for garden, you can use it for volleyball, pickleball and tennis.Easy setup: With side sleeves, you'll attach this volleyball net to poles with ease. Set up in minutes and enjoy hours of play.Metal frame: A strong and rust-resistant tennis net, it's fitted with two feet for balance and stability.Portable badminton net: Put all parts into the included carry bag, so you can take it wherever you go. Play anywhere – the park, beach, garden or indoors.Dimensions: 107-155Hcm x 420L x 103Wcm. Net: 420L x 72Wcm.

See full description
Specifications for 4m Portable Badminton Net for Tennis Pickleball Volleyball Badminton
  • Material
    Metal
  • Product Type
    Badminton Net
  • Height
    107-155cm
  • Width
    103cm
  • Length
    420cm
  • Net Dimensions
    420cm x 72cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome