8kg Flywheel Stationary Exercise Bike Indoor Cycling Cardio Workout Bike

Order Code: ZT3350628S

£199.99 Inc VAT (20%)


Description

ADJUSTABLE RESISTANCE: 8kg flywheel for a smooth a comfortable ride every time, simply turn to tune the workout to you.ADJUSTABLE: The indoor bike's seat can be fixed to six different levels - handlebar to four. Exercise bikes for home use can be set to a position most comfortable. For 4ft - 6ft heights.LCD MONITOR: Keeps track of time, distance, heart rate, speed and calories burnt. Easier to focus fully on exercising.DIMENSIONS: 94-103H x 111L x 52Wcm. Seat: 77-82Hcm. Handlebar: 94-103Hcm.MAXIMUM LOAD 150KG. ASSEMBLY REQUIRED.

See full description
Specifications for 8kg Flywheel Stationary Exercise Bike Indoor Cycling Cardio Workout Bike
  • Product Type
    Stationary Exercise Bike
  • Maximum Load
    150kg
  • Width
    52cm
  • Seat Height
    77-82cm
  • Length
    111cm
  • Height Range
    94-103cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome