Beach Tent Instant Camping Portable Pop Up Automatic Carry Case Blue HikingA20-036RD

Order Code: ZT3348707S

£26.99 Inc VAT (20%)


Description

POP-UP TENT: Easy to set up in under 30 seconds. Fits two-three people.EXTRA SPACE: An extended front floor provides more space, making the perfect place to set up a picnic.PREMIUM MATERIAL: Made from 210T polyester for beach shelter's stability and durability.AIR VENTILATION: Features window on the back of this sun tent for great view and ventilation. This family tent is ideal for the beach, BBQs, picnics etc.DIMENSIONS: 200L x 150W x 119Hcm. WEIGHT: 0.8KG. ACCESSORIES INCLUDED: Six metal stakes and a carry bag.

See full description
Specifications for Beach Tent Instant Camping Portable Pop Up Automatic Carry Case Blue HikingA20-036RD
  • Material
    210T Polyester
  • Capacity
    2-3 people
  • Product Type
    Beach Tent
  • Weight
    0.8kg
  • Type
    Pop-Up Tent
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome