Camping Tent Dome Tent Pop-up Design with 4 Windows for 4-5 Person Dark Green

Order Code: ZT3349076S

£89.99 Inc VAT (20%)


Description

4-5 man tent: Large and spacious, the tents for camping are suitable for family and friends camping out together. Brings everyone together for fun memories day and night.Pop-up design: Instant design - simply take out the bag, set up and it's yours to use. Hassle-free setting up and packing away, no stress. Water-resistant polyester shell to keep you lightly protected.Two windows and doors: Allows fresh air inside of the backpacking tent to keep you cool. Buckle fastening on both to roll up and keep in place. Easy to enter and leave.Groundsheet & lamp hook: The sewn-in groundsheet guarantees a dry and cosy camping trip for you. With a lamp hook for attaching a light, light up at night.Information: DIMENSIONS: 123H x 263.5L x 220Wcm. Inner: 117H x 259L x 213Wcm. Folded: 3H x Φ100cm. Including 1 Carry Bag, 2 Storage Bags, 8 Ground Stakes, and 4 Ropes. Waterproof Index: 2000mm. EASY TO ASSEMBLE.

See full description
Specifications for Camping Tent Dome Tent Pop-up Design with 4 Windows for 4-5 Person Dark Green
  • Number of Doors
    2
  • Colour
    Dark Green
  • Product Type
    Camping Tent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome