Compression Calf Guards Red/Black XL

Order Code: ZT5304796S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 +£8.2612%


Description

Quick Dry. Breathable. Graduated compression: 15-20mmHg. High density construction prevents stiffness, cramp and micro muscle injuries. 360∞ compression around calf/arm/quad absorbs ëshockwaveí effect on muscles, veins and joints. Ready to brand. Easy pull on and off. Super soft quick dry fabric. Thin and lightweight to maximise heat emission. Helps improve blood flow during air travel. Comfortable to wear even under normal clothing. Increases circulation and reduce lactic acid build-up and muscle fatigue during exercise and running. Relieves and prevents poor circulation, calf cramps, shin splints and general pain from sports.

See full description
Specifications for Compression Calf Guards Red/Black XL
  • Gender
    Unisex
  • Material
    70% Nylon, 30% Elastane
  • Colour
    Red/Black
  • Size
    XL
  • Product Type
    Quad Guards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome