0
1
2

Exercise Bike Cycling Bike with Silent Flywheel LCD Display Bottle/Tablet Holder

Order Code: ZT4185310S

£144.99 Inc VAT (20%)


Description

Eight-level adjustable resistance: Choose an intensity you're comfortable with, ensuring a smooth and controlled workout when using this indoor bike.Silent belt-drive system: This gym bike has an ultra-quiet and smooth flywheel, providing focused workouts without disturbing others.Solid construction: Made with a robust powder-coated steel frame, this exercise bike is stable and balanced, ensuring you're fully supported when exercising.LCD monitor: This cycling machine records your time, speed, distance, odometer and calories burned, allowing you to keep track of your fitness progress.Adjustable height: Change the handlebar and seat, so it suits your height. Overall dimensions: 102-112H x 93L x 48.5Wcm. Maximum load: 150kg. Assembly required.

See full description
Specifications for Exercise Bike Cycling Bike with Silent Flywheel LCD Display Bottle/Tablet Holder
  • Product Type
    Exercise Bike
  • Assembly
    Required
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome