Exercise Pulldown Machine, Dip Station Power Tower Stand Adjustable Positions

Order Code: ZT3351109S

£133.99 Inc VAT (20%)


Description

MULTI-EXERCISE USE: This lat pulldown machine can targets the upper body: arms, shoulders, chest and waist. Suitable for lat pull down, seated rows, arm curls etc. Extra pulley includedADJUSTABLE: The cable machine's seat height changes three different levels - easy to set to a position which is most correct and safe for you when working outSTEEL FRAME: A tough and durable core structure, with a large four-legged base to keep this weight pulley system stable. Padded roller and seat to keep your body safely comfortableHOLDS WEIGHT PLATES: Maximum 60kg - Փ2.5cm and Փ5cm central hole sizeDIMENSIONS: 190H x 107W x 120Dcm. Gym Cable Machine Seat: 30L x 25Wcm. MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Exercise Pulldown Machine, Dip Station Power Tower Stand Adjustable Positions
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome