Fitness Adjustable Magnetic Rowing Machine Rower W/Lcd Digital Monitor

Order Code: ZT3350512S

£209.99 Inc VAT (20%)


Description

ALUMINUM SLIDING FRAME: Unlike other rowers, our rowing machine is marked by its unique aluminium railway, making it super smooth and silent when doing a rowing workout at home.LCD DIGITAL MONITOR DISPLAY: Completed with an LCD screen that allows you to track your progress and fitness data easily. It's can track time, distance, calories, heart rate, distance, total distance to keep you updated on your developmentADJUSTABLE MAGNETIC RESISTANCE: With glide rail aluminium alloy which is a silent design with a simple twist control by a magnetic flywheel, you can increase or decrease the 8 levels of magnetic resistance, so your workout can remain challenging and effective throughout your fitness journeyFOLDING DESIGN & TRANSPORTATION WHEELS: Built-in two transportation wheels for easy portability in your home or office. Simply tilt and roll out for use or away for storage, no need for heavy lifting or muscle strain. The machines can be folded to save spaceDIMENSIONS: Overall Dimension: 185L x 58W x 57H cm, Folded Dimension: 125L x 58W x 64H cm

See full description
Specifications for Fitness Adjustable Magnetic Rowing Machine Rower W/Lcd Digital Monitor
  • Product Type
    Magnetic Rowing Machine
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome