Inflatable 2-Person Kayak/Canoe Set with Pump, Carry Bag & 2 Oars - Blue/Yellow/White

Order Code: ZT5349525S

£139.99 Inc VAT (20%)


Description

This 2-person inflatable kayak is perfect for tandem exploration, providing ample space for two paddlers to enjoy the water together. Enjoy the freedom of the water with a reliable and compact kayak that's easy to transport and offers a comfortable and enjoyable paddling experience for two. The included foot pump makes inflation a breeze, allowing you to set up your kayak quickly. This kayak is supplied with two durable aluminium oars, providing efficient propulsion and control. With a robust weight capacity of 160kg, this kayak is well-suited for two adults. Size (L x W x H) - 350 x 78 x 52cm.

See full description
Specifications for Inflatable 2-Person Kayak/Canoe Set with Pump, Carry Bag & 2 Oars - Blue/Yellow/White
  • Height
    52cm
  • Width
    78cm
  • Maximum Capacity
    2 Persons
  • Depth
    350cm
  • MFR Part No.
    DL155
  • Maximum Weight
    160kg/352lbs
  • Material
    PVC
  • Accessory Type
    Pump, Paddles and Carry Bag
  • Weight
    11.5kg
  • Maximum Load Capacity
    160kg/352lbs
  • Colour
    Blue/Yellow/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome