Inflatable One Person Kayak/Canoe Set with Pump, Carry Bag and Aluminium Oar - Blue/Green

Order Code: ZT5359424S

£119.99 Inc VAT (20%)


Description

Inflatable One Person Kayak/Canoe Set with Pump, Carry Bag & Aluminium Oar - Blue/Green

Designed for the lone adventurer, this one-person inflatable kayak offers the perfect vessel for those seeking solo escapades on the water. Made from highly durable PVC. With a lightweight and inflatable design, this kayak is incredibly portable, making it easy to transport and store. Supplied with inflatable seat, backrest i-beam floors. Featuring a user-friendly inflation and deflation process, spend more time paddling and less time setting up.
Crafted for nimble navigation, the kayak's design ensures ease of manoeuvrability. Whether you're exploring calm lakes or navigating gentle rivers, you'll have precise control over your water journey. The one-person inflatable kayak is not only practical but also provides a comfortable paddling experience.

Size (L x W x H) : 282 x 90 x 43cm.
Weight capacity: 80kg/176lb.

See full description
Specifications for Inflatable One Person Kayak/Canoe Set with Pump, Carry Bag and Aluminium Oar - Blue/Green
  • Depth
    282cm
  • Accessory Type
    Pump, Paddle and Carry Bag
  • Width
    90cm
  • Maximum Load Capacity
    80kg/176lb
  • Height
    43cm
  • Material
    PVC
  • MFR Part No.
    DL154
  • Maximum Weight
    80kg/176lb
  • Maximum Capacity
    1 person
  • Colour
    Blue/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome