Magnetic Resistance Exercise Bike Foldable w/LCD Monitor Adjustable SeatA90-192GY

Order Code: ZT3350322S

£154.99 Inc VAT (20%)


Description

Adjustable Resistance: The workout bike is adjustable to eight different magnetic tensions, allowing you to set to a level which is suitable and safe for you.LCD Monitor: The indoor cycling bike is equipped with LCD display which keeps track of your heart rate (via metal detecting panels on handlebar) , speed, distance, time elapsed and calories burnt to record progress.Adjustable Seat: The seat of the stationary exercise bike can be set to five different heights to suit you, with a backrest offering support when leaning back. Large foot pedal with straps to keep feet stable. Applicable height from 155-180cmFoldable Metal Frame: 'X'shape of the bike trainer for extra support when in use, it is strong and durable and is compact when stored away. Rubber pads on feet for floor protection.Dimensions: 109H x 43W x 97Dcm. Folded: 129H x 43W x 56Dcm. Seat: 73-83Hcm. MAXIMUM WEIGHT 110KG.

See full description
Specifications for Magnetic Resistance Exercise Bike Foldable w/LCD Monitor Adjustable SeatA90-192GY
  • Product Type
    Exercise Bike
  • Seat Height
    73-83cm
  • Applicable Height
    155-180cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome