Magnetic Resistance Exercise Bike Foldable w/LCD Monitor Adjustable SeatA90-192RD

Order Code: ZT3350353S

£109.99 Inc VAT (20%)


Description

ADJUSTABLE RESISTANCE: The workout bike is adjustable to eight different magnetic tensions, allowing you to set to a level which is suitable and safe for you.LCD MONITOR: The indoor cycling bike is equipped with LCD display which keeps track of your heart rate (via metal detecting panels on handlebar) , speed, distance, time elapsed and calories burnt to record progress.ADJUSTABLE SEAT: The seat of the stationary exercise bike can be set to five different heights to suit you, with a backrest offering support when leaning back. Large foot pedal with straps to keep feet stable. Applicable height of users ranges from 155-180cm.FOLDABLE METAL FRAME: 'X'shape of the bike trainer for extra support when in use, it is strong and durable and is compact when stored away. Rubber pads on feet for floor protection.DIMENSIONS: 109H x 43W x 97Dcm. Folded: 129H x 43W x 56Dcm. Seat: 73-83Hcm. MAXIMUM WEIGHT 110KG.

See full description
Specifications for Magnetic Resistance Exercise Bike Foldable w/LCD Monitor Adjustable SeatA90-192RD
  • Product Type
    Exercise Bike
  • Seat Height
    73-83cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome