Motorised Electric Treadmill Running Jogging Machine Fitness Folding Exercise

Order Code: ZT3352630S

£229.99 Inc VAT (20%)


Description

500W ELECTRIC POWERED TREADMILL: This 1.25HP running machine can goes up to 10km/h – perfect for beginners and is suitable for even advanced runners to keep active.LCD SCREEN DISPLAY: The foldable treadmill build in LCD monitor display can keeps you informed of the time elapsed, distance, speed and calories burnt, allowing you to focus fully when working out.SAFE DESIGN: Built-in safety button on the compact treadmill for home stops power immediately to prevent accidents.FOLDABLE DESIGN: The treadmill for home use is easy to fold in seconds and equipped with two wheels to move easily, it is ideal for homes, offices and other spaces with little room to spare.HOME TREADMILL DIMENSIONS: 122L x 62.5W x 119H cm. Folded: 62L x 62.5W x 119H cm. Running mat: 100W x 34Dcm. MAXIMUM LOAD 110KG.

See full description
Specifications for Motorised Electric Treadmill Running Jogging Machine Fitness Folding Exercise
  • Motor Power
    500W
  • Display
    LCD screen
  • Product Type
    Treadmill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome