Outdoor Camping Tent for 5-6 Man with Fiberglass Poles Steel Frame Carry BagA20-132

Order Code: ZT3348925S

£129.99 Inc VAT (20%)


Description

LARGE DESIGN: Perfect for families and friends camping together, the tents for camping feature a large room to sleep and socialise, fitting up to six people in totalSTEEL AND FIBREGLASS POLES: Ensures a durable and reliable structure which is resistant to rusting and damage, keeping our dome tents upright and in place once set up.TWO-TIERS: Consists of the main tent and the removable top sheet, which made with 210T polyester and guarantees PU3000mm+ high waterproof rating, giving you double the protection against rain, wind and the sun. Top sheet can be removed to see the sky at night through the mesh.WINDOWS AND MESH DOOR: Zipped entrance door for privacy for security and to provide easy access in and out, with the windows allowing air to circulate around in the family tent. INNER BAGS: Gives you a discreet and designated place to keep all your belongings together. Inside middle top hook to hang an electric light (not for open flames) .ACCESSORIES INCLUDED: 13 ground stakes, 6 guy ropes and carry bag. RECOMMENDED FOR MAXIMUM SIX ADULTS: Gives space to keep your belongings and room to sleep comfortably. DIMENSIONS: 1.8H x 4.55L x 2.3Wm. Door: 1.3H x 1.36Wm.

See full description
Specifications for Outdoor Camping Tent for 5-6 Man with Fiberglass Poles Steel Frame Carry BagA20-132
  • Product Type
    Camping Tent