Quantity | Price | Discount |
---|---|---|
1 - 4 | £33.99 | 0% |
5 + | £31.61 | 7% |
HEIGHT ADJUSTABLE: Adjustable legs allow for two height settings at 47. 5cm and 64cm just push in the release buttons and pull the legs out. LIGHTWEIGHT & STURDY MATERIAL: This camping table is made of medium-density fiberboard and upgrades aluminum alloy. which is water & stain-resistant, lightweight, sturdy & durable. FOLDS FOR EASY STORAGE AND TRANSPORTATION: This table folds into a compact square which makes for easy storage and stacking, and simple transportation in a vehicle. Built-in carry handles make it easier to be moved. STREAMLINED AND VERSATILE: Amazingly adaptable to any setting such as general home use, camping and picnics, or in the garage or shop as an extra portable surface. DIMENSIONS: Unfolded Size: 60L x 45W x 64H (cm) Folded Size: 60L x 45W x 6H (cm) Adjustable Height: 47. 5, 64H (cm) Max Load: 30kg.