DUAL GRILL: Our charcoal barbecue grill allows you to cook two different foods separately, halving your cooking time – great for when you have lots of people around.HEAT-RESISTANT STEEL BODY: Tough and durable for prolonged use, with a powder coating which can handle up to 300℃ - smoking food quickly and deliciously.TWO WHEELS: Easy to roll out when needed, won't damage the frame when moving. BOTTOM SHELF: Mesh all over so liquids don't build up and damage frame, allows convenient storage of coal, plates, extra food etc.ADJUSTABLE HEIGHT: The charcoal BBQs' nets are 3-level adjustable. Height to the ground: 82/86/94.5cm – allows you to set to a level which is safest for you to cook.DIMENSIONS: 96H x 90W x 45Dcm. Grilling area: 40L x 40Wcm. EASY TO ASSEMBLE. MAXIMUM LOAD 10KG.