FIVE-LEVEL ADJUSTABLE BACK: Outdoor lounger position can be locked into different angles - a comfortable experience, at your own choice.WEATHER-RESISTANT FABRIC SEAT: Soft on the body, keeps you comfortable. Top pillow for support. Side pocket for storage. Elastic cords safely connect seat to the frame.FOLDING STEEL FRAME: Strong structure to support you as you relax. When done, it can be carried and stored easily.DIMENSIONS: Reclined: 185L x 58W x 30Hcm. Folded: 74L x 58W x 14Hcm. Pocket: 32L x 24Wcm.MAXIMUM LOAD 120KG. NO ASSEMBLY REQUIRED.