Telescopic Outdoor Camping Stool

Order Code: ZT3521366S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

EASY TO ASSEMBLE: This handy telescopic camping stool extends to a height of 45cm and is easy to assemble. LIGHTWEIGHT AND DURABLE: Made from wipe-clean nylon, it is lightweight, portable and durable with capacity up to 150KG. USE ON LEVEL GROUND: It should only be used on dry, level and firm ground. MANY USES: The retractable stool is ideal for a wide range of outdoor uses in the garden, camping or picnics.

See full description
Specifications for Telescopic Outdoor Camping Stool
  • Height
    45cm
  • Material
    Nylon
  • Weight Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome