Wobble Board Wooden - 40cm

Order Code: ZT1096644S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

This balance board has a 16 degree tilt and is recommended for intermediate to advanced user. Ideal for advanced rehabilitation and sports people and is built to last. Ideally suited for physio departments, sports/rehabilitation centres and home use. This is a top quality Wooden Wobble Board or Balance Board with an easliy cleanable PVC surface that would be excellent in any physiotherapy department or anyone who requires regular use of a balance board. Available in board diameters of 40cm and 50cm. Max user weight of 25 stone (160kg).

See full description
Specifications for Wobble Board Wooden - 40cm
  • Product Type
    Wobble Board
  • Diameter
    40cm
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome