Chair Conference Stackable Chrome Frame Charcoal PK4

Order Code: ZT3080885S

£399.99 Inc VAT (20%)


Description

Colour: Grey.
Fabric Colour: Charcoal.
Frame Colour: Chrome.
Overall Depth mm: 420.
Overall Height mm: 830.
Overall Width mm: 530.
Pack Quantity: 4.
Product Type: Stacking chairs.
Seat Height mm: 460.
Seat Material: Light weight fabric.Superb for general office use, meeting rooms, conferences, receptions, etc. Durable, generously padded seat/back covers. Contoured seat and back which provide excellent support. Made from lightweight fabric for everyday use. H x W x D: 835 x 540 x 540mm. Seat height: 460mm. Stackable up to 5 chairs high. Suggested max. user weight 110kg. Pack of 4. Conforms to BS EN 16139:2013.

See full description
Specifications for Chair Conference Stackable Chrome Frame Charcoal PK4
  • Colour
    Grey
  • Pack Quantity
    4
  • Overall Depth
    420mm
  • Overall Height
    830mm
  • Overall Width
    530mm
  • Frame Colour
    Chrome
  • Seat Height
    460mm
  • Fabric Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome