Chord High Back Operators Chair with Mesh Back and Headrest - Grey

Order Code: ZT2662137S

£269.99 Inc VAT (20%)


Description

Enjoy the executive style of the ultra-comfy Chord office chair which is the ideal accompaniment to any home office setting. The high back chair has a grey fabric seat and headrest, together with a breathable mesh back to keep you comfortable and cool and ready for the task at hand.

• High back operator chair with upholstered seat and mesh back
• Grey fabric headrest in grey to match seat
• Contemporary design with chrome 5 star base
• Stylish fixed arms in chrome and black
• Gas lift adjustment with weight tension control
• Ideal for use in the office or at home

See full description
Specifications for Chord High Back Operators Chair with Mesh Back and Headrest - Grey
  • Product Type
    High Back Operators Chair
  • Material
    Fabric
    Mesh
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome