Loft Home Office Study Chair in Black Fabric & Black Base

Order Code: ZT1392274S

£62.99 Inc VAT (20%)
£73.9914.5% off


Description

great for a home study, this chair features hardwearing black upholstery with a medium height back, base is made from moulded plastic with castors, fitted with gas lift for easy height adjustment.

Specifications for Loft Home Office Study Chair in Black Fabric & Black Base
  • Material
    Plastic/Fabric
  • MFR Part No.
    LFCH26-BK
  • Depth
    53cm
  • External Colour
    Black
  • Width
    58cm
  • Height
    80.0-92.0cm
  • Weight
    8.5kg
  • Seat Height
    440-560mm
  • Construction
    Flat Packed
  • Chair Depth
    450mm
  • Chair Width
    470mm
  • Tools For Assembly
    Screwdriver, Allen Key
  • People For Assembly
    1
  • Seat Thickness
    80mm
  • Approx. Assembly Time
    20min
  • Maximum Weight
    120kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome