Black frame with mesh back and fabric seat.Contoured seat and back which provide excellent support.Supplied as a set of 4 chairsSeat height - 460mm.Overall H x W x D - 835 x 540 x 540mm.Stackable up to 5 chairs hight. Suitable for users up to 110kg.BS EN 16139:2013 certified.