Movable Counter Chair with Footring - Black

Order Code: ZT1063138X

£339.99 Inc VAT (20%)


Description

Chair can easily be wheeled when unoccupied but stays in fixed position when seated. Very functional and safe. Integrated lumbar support. Resistant, air-permeable and very comfortable.

Seat height: 620 - 870 mm
Seat depth: 440 mm
Seat width: 460 mm
Backrest height: 430 mm
Seat finish: Fabric
Colour: Black
Weight: 17,5 kg

See full description
Specifications for Movable Counter Chair with Footring - Black
  • Colour
    Black
  • Seat Width
    460mm
  • Material
    Fabric
  • Maximum Weight
    19 Stones, 120kg
  • MFR Part No.
    9131-CI01-525-807
  • Seat Depth
    440mm
  • Back Height
    430mm
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome