Stacking Chair Polypropylene, Without Upholstery, Red, Pack Of 2

Order Code: ZT2714952S

£199.99 Inc VAT (20%)


Description

Stacking chair made of polypropylene, without upholstery, red, pack of 2. Supplied = assembled. Seat and back rest colour = red. Seat and back rest material = polypropylene. Frame colour = chrome. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Seat height = 420 mm. Seat width = 435 mm. Seat depth = 450 mm. Overall height = 800 mm. Overall width = 495 mm. Overall depth = 520 mm. Feature = stackable. Product type = plastic stacking chairs. PP seat in four colours. With or without grey upholstery. Breathable back rest. Robust seat made of polypropylene. Chrome plated tubular steel frame, 20 x 1.5 mm, with floor glides. Seat dimensions Height x width x depth 420 x 435 x 450 mm. Overall dimensions Height x width x depth 800 x 495 x 520 mm. Supplied fully assembled.

See full description
Specifications for Stacking Chair Polypropylene, Without Upholstery, Red, Pack Of 2
  • Seat Depth
    450mm
  • Seat Width
    435mm
  • Frame Colour
    Chrome
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Product Type
    Plastic Stacking Chairs
  • Overall Width
    495mm
  • Frame Material
    Tubular Steel, Chrome Plated
  • Overall Depth
    520mm
  • Seat Height
    420mm
  • Overall Height
    800mm
  • Frame Design
    4 Leg Frame
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome