Stacking Chair PU Fabric - Black Frame

Order Code: ZT4975905S

£139.99 Inc VAT (20%)


Description

These stackable chairs are practical and comfortable. Stack-away for an efficient spacesaving solution. Ideal for the boardroom, the meeting room, the seminar, public waiting areas, canteens and schools. These are the best example of a well established chair design that is a favourite in both public and the private sector environment.

See full description
Specifications for Stacking Chair PU Fabric - Black Frame
  • Product Type
    Banqueting & Conference Chairs
  • Style
    Banqueting Chair
  • Stackable
    Up to 12 high
  • Frame Colour
    Black
  • Material
    Fabric
  • Frame Type
    Black Frame
  • Seat Height
    450mm
  • Colour
    Tansy Purple
    Purple
  • Seat Width
    470mm
  • Seat Depth
    420mm
  • Arm Type
    No Arms
  • Seat Colour
    Tansy Purple
  • Back Colour
    Tansy Purple
  • Back Height
    370mm
  • Leg Type
    4 Leg
  • Assembly Required
    Pre-Assembled
  • Back Width
    480mm
  • Weight
    4.5kg
  • Recommended Weight Limit
    115kg Maximum
  • Standards
    EN 1021-1, EN 1021-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome