Twilight Stacking Chair - Black

Order Code: ZT1202521X

£219.99 Inc VAT (20%)


Description

Perfect for exams,conferences and classrooms where flexibility is required. With writing tablets and integrated linking feet, these chairs can be constructed to suit a wide variety of purposes.

Specifications for Twilight Stacking Chair - Black
  • Seat Width
    425mm
  • Back Width
    460mm
  • MFR Part No.
    CH0507BK
  • Back Height
    245mm
  • Seat Depth
    440mm
  • Depth
    555mm
  • Height
    760mm
  • Width
    500mm
  • Colour
    Black
  • Weight
    9.98kg
  • Seat Height Range
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome