Wipe Clean Chair Black OP000088

Order Code: ZT1204291S

£159.99 Inc VAT (20%)


Description

Malaga Wipe Clean Chair Black OP000088 The Malaga can be washed or steam cleaned. Ideal for industrial applications including food and medical industries.

Specifications for Wipe Clean Chair Black OP000088
  • Seat Height
    400-540mm
  • Material
    Polypropylene
  • Back Width
    410mm
  • Colour
    Black
  • Seat Width
    465mm
  • Back Height
    340-380mm
  • MFR Part No.
    60190DY
  • Seat Depth
    420-450mm
  • Type
    Office Chairs
  • Weight
    12kg
  • Style
    Operator/Task Chairs
  • Standards
    EN 1021-1, EN 1021-2
  • Back Type
    Medium
  • Recommended Usage
    8hours
  • Arm Type
    No Arms
  • Recommended Weight Limit
    110kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome