2 Pcs 93cm Faux Leather Bar Stools Wooden Frame Footrest Padding High Back Brown

Order Code: ZT3347653S

£159.99 Inc VAT (20%)


Description

Set of 2: Drift away from the prepping area and create your breakfast bar with these kitchen stools with backs! Finally, you can have a quiet spot to comfortably socialise, without getting in the way when cooking is in full flow.Comfortable breakfast bar stools: Relaxed and curved seat shape, with foam filling for comfort.Wooden frames: Ensures a strong and sturdy structure, the bar stools with backs also features a rest bar on the bottom to keep your feet. Foot pads protect floor.Stylish: Faux leather upholstery on the barstools for a sleek and executive look in a slight worn finish for authenticity. Easy to wipe clean.Dimensions: 93H x 40W x 46Dcm. Seat: 35W x 28Dcm. Floor to seat: 67cm. Footrest to floor: 27cm. Maximum load 120kg per stool. Assembly required.

See full description
Specifications for 2 Pcs 93cm Faux Leather Bar Stools Wooden Frame Footrest Padding High Back Brown
  • Seat Height
    67cm
  • Colour
    Brown
  • Product Type
    Bar Stool
  • Footrest Height
    27cm
  • Height
    93cm
  • Depth
    46cm
  • Width
    40cm
  • Material
    Faux Leather
    Wood
  • Seat Depth
    28cm
  • Seat Width
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome