3-Piece Industrial Bar Table Set, Breakfast Table with 2 Stools Rustic Brown

Order Code: ZT3348704S

£93.99 Inc VAT (20%)
£109.9914.5% off


Description

THREE-PIECE SET: A home bar table set, with comes with two stools and a matching high table. Use alone for dining with company, or why not double up to extend the space in your home and kitchen areas?INDUSTRIAL STYLE: Brown wood effect on the table and seat top, paired with the dark black of the frames, for something moody and striking. Wood tones of this dining table set evoke a natural feeling.SPACE SAVING: The stools of this kitchen table and chairs set fit neatly underneath the table, helping to save space when not being used.METAL FRAMES: Strong core for full support, each piece is durable and supportive. Bottom bars to rest your feed - no aching legs!DIMENSIONS: Table: 95H x 120W x 60Dcm. Stool: 65H x 40W x 30Dcm. MAXIMUM LOAD: Table: 80kg. Single stool: 150kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3-Piece Industrial Bar Table Set, Breakfast Table with 2 Stools Rustic Brown
  • Product Type
    Bar Table Set
  • Material
    Wood
    Metal
  • Stool Dimensions
    65H x 40W x 30acm
  • Table Dimensions
    95H x 120W x 60acm
  • Colour
    Brown
  • Style
    Industrial
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome