6-Piece Industrial Bar Table Set, 2 Breakfast Tables with 4 Stools Grey

Order Code: ZT3348941S

£119.99 Inc VAT (20%)


Description

SIX-PIECE BAR TABLE SET: Comes with two rectangular kitchen island tables and four matching stools. Tables can be used together or separately - perfect for small and large families/housemates. A great piece for the kitchen, office and other dining areas.STEEL FRAMES: A strong structure, made to support you properly when this dining set in use. Outward-angled to help encourage balance. Bottom bars on the seats and table to rest feet.NEAUTRAL COLOURWAY: Light grey wood-effect table tops, paired with the black frame for a breakfast bar table and stools set which can be blending into the background, matched with your interior or paired with bright tableware.DIMENSIONS: Table: 90H x 100L x 40Wcm. Stool: 61H x 29.5W x 29.5Dcm.MAXIMUM LOAD: Table: 60kg. Stool: 120kg. ASSEMBLY REQUIRED.

See full description
Specifications for 6-Piece Industrial Bar Table Set, 2 Breakfast Tables with 4 Stools Grey
  • Colour
    Grey
  • Product Type
    Bar Table Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome