Adjustable Swivel Bar Stools Set of 2 Bar Chairs with Footrest, Light Grey

Order Code: ZT3349309S

£104.99 Inc VAT (20%)
£122.9914.5% off


Description

Set of two trendy modern bar stools: A matching set to create a matching look in your home dining areas. Use separately too as accent chairs.62-82cm adjustable seat height: Each bar stool can be set to a position most suitable for you. Great for different countertops and breakfast bars.Comfortable: Padded seats, curved backs and sloped armrests support you perfectly. Soft PU upholstery is smooth on the skin.Steel base: Metal structure with a wide round base fully supports you when seated. Bottom bar to rest legs and feet. Non-skid rubber pads to gently protect floor.Overall Dimension: 57W x 50D x 84-104H cm. Fit Bar Table Height of 92-102cm. Weight Capacity: 110 kg. Assembly required.

See full description
Specifications for Adjustable Swivel Bar Stools Set of 2 Bar Chairs with Footrest, Light Grey
  • Product Type
    Bar Stool
  • Colour
    Light Grey
  • Depth
    50cm
  • Height
    84-104cm
  • Width
    57cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome