Allround stool, with floor glides, vinyl, colour ring in orange. Supplied = partially assembled. Seat material = vinyl. Frame design = with floor glides. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black, orange. Seat height = 450-650 mm. Seat diameter = 400 mm. Max. load = 120 kg. Foot plate diameter = 540 mm. Product type = industrial stools. Gas lift height adjustment by means of a practical release ring. Large, rounded upholstery with extra thick comfort cushion. Space saving plastic five star base (Ø 540 mm) : compact, lightweight and mobile. Colour ring as edge protection and padding. Take the strain off your spine and arms using the optional flex support (see Accessories) The stool is the comfortable and flexible solution when sitting down for short periods in industry, services, health care and laboratories. Seat height adjustment by means of all round release ring. Few joints and therefore hygienic, easy to clean and disinfect. Seat cover optionally available with - Fabric upholstery Actively breathing, soft and durable. - Vinyl Washable, soft and easy care. - PU foam Washable, extremely hardwearing in tough environments, easy to clean. - Supertec® Cover with studded texture. Extremely hardwearing, durable and cut resistant. Easy to clean. Optional height adjustable flex support to take the strain off the spine and arms (see Accessories) .