Anti-fatigue Stool, Flat Seat With Pendular Mounted Back Rest, Gas Lift Height Adjustment

Order Code: ZT2717665S

£699.99 Inc VAT (20%)


Description

Anti-fatigue stool, flat seat with pendular mounted back rest, gas lift height adjustment. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = tubular steel, epoxy resin coated. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 620 - 830 mm. Fittings = adjustable seat inclination. Seat width = 360 mm. Seat depth = 220 mm. Seat design = flat seat. Max. load = 120 kg. Product type = anti-fatigue stools. Stable, tubular steel construction powder coated in black. Cover for gas lift to protect against dust and dirt. Adjustable seat inclination of 13°. Seat width 360 mm. Seat depth 220 mm. For medium duty requirements in the workshop and office. Gas lift height adjustment. Four seat versions available for different requirements

See full description
Specifications for Anti-fatigue Stool, Flat Seat With Pendular Mounted Back Rest, Gas Lift Height Adjustment
  • Seat Width
    360mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Depth
    220mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring
  • Seat Height
    620 - 830mm
  • Frame Material
    Tubular Steel, Epoxy Resin Coated
  • Load Capacity
    120kg
  • Fittings
    Adjustable Seat Inclination
  • Seat Material
    PU Foam
  • Seat Design
    Flat Seat
  • Frame Design
    Floor Glides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome