Anti-fatigue Stool - Height Adjustment Range From 540 - 900mm - Without Foot Rest, Fabric Cover, Charcoal

Order Code: ZT2708392S

£359.99 Inc VAT (20%)


Description

Anti-fatigue stool, height adjustment range from 540 - 900 mm, without foot rest, fabric cover, charcoal. Supplied = flat pack. Seat material = fabric. Frame design = folding frame. Frame material = rectangular steel pipe, powder coated. Frame colour = black. Type of height adjustment = infinite height adjustment via hand wheel. Seat colour = charcoal. Seat height = 540 - 900 mm. Seat width = 370 mm. Seat design = flat seat. Max. load = 120 kg. Product type = anti-fatigue stools. Frame made of robust, black powder coated rectangular steel tubing. For medium duty requirements in the workshop and office Infinite height adjustment using hand wheel Folds together to save space

See full description
Specifications for Anti-fatigue Stool - Height Adjustment Range From 540 - 900mm - Without Foot Rest, Fabric Cover, Charcoal
  • Product Type
    Anti-Fatigue Stools
  • Seat Width
    370mm
  • Seat Colour
    Charcoal
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Seat Height
    540 - 900mm
  • Frame Material
    Rectangular Steel Pipe, Powder Coated
  • Load Capacity
    120kg
  • Seat Material
    Fabric
  • Frame Design
    Folding Frame
  • Seat Design
    Flat Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome