Anti-fatigue Stool, Round Seat With Handle And Seat Suspension, Gas Lift Height Adjustment

Order Code: ZT2716516S

£399.99 Inc VAT (20%)


Description

Anti-fatigue stool, round seat with handle and seat suspension, gas lift height adjustment. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = tubular steel, epoxy resin coated. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 620 - 830 mm. Seat width = 325 mm. Seat design = round seat. Max. load = 120 kg. Product type = anti-fatigue stools. Stable, tubular steel construction powder coated in black. Cover for gas lift to protect against dust and dirt. Using the correct posture, 2/3 of your weight is supported by the seat. Fitted with gas spring. Seat width 325 mm. For medium duty requirements in the workshop and office. Gas lift height adjustment. Four seat versions available for different requirements

See full description
Specifications for Anti-fatigue Stool, Round Seat With Handle And Seat Suspension, Gas Lift Height Adjustment
  • Product Type
    Anti-Fatigue Stools
  • Seat Width
    325mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Frame Material
    Tubular Steel, Epoxy Resin Coated
  • Load Capacity
    120kg
  • Seat Height
    620 - 830mm
  • Frame Design
    Floor Glides
  • Seat Material
    PU Foam
  • Seat Design
    Round Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome